Zoro Homepage

Power Unit, 1 Stage, 1 hp, 230VAC, 750 psi

  • Mfr # 1280550

  • Zoro # G615681752


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity
1 1/2 gal
Overall Height
8 3/4 in
Overall Width
8 3/4 in
HP
1
RPM
1800/1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280550
Zoro #
G615681752
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 3/4 in
Overall Width
8 3/4 in
Overall Length
23 IN

Details

Reservoir Capacity
1 1/2 gal
HP
1
RPM
1800/1500
Built-In Features
Load Holding Check Valve and Adjustable Relief Valve
Voltage
115/208-230V AC
Max. Pressure
750 psi
Full Load Amps
13.2/6.8-6.6A
Nominal Flow
2 gpm

Description

Hydraulic Power Unit, 1 HP, RPM 1800/1500, 115/208-230V AC, Full Load Amps 13.2/6.8-6.6A, Max. Pressure 750 psi, Nominal Flow 2 gpm, Reservoir Capacity 1 1/2 gal, Overall Length 23 IN, Overall Width 8 3/4 in, Overall Height 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.