Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 1 Stage, 12VDC, 3000 psi

  • Mfr # 1560048

  • Zoro # G715681782


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 1/4 in
Voltage
12V DC
Built-In Features
Relief and Check Valve
Duty Cycle
Intermittent
Reservoir Capacity
3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560048
Zoro #
G715681782
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in
Overall Length
20 1/2 in
Overall Width
6 in

Details

Voltage
12V DC
Built-In Features
Relief and Check Valve
Duty Cycle
Intermittent
Reservoir Capacity
3 qt
Nominal Flow
2.4 gpm
Max. Pressure
3000 psi

Description

Hydraulic Power Unit, 12V DC, Max. Pressure 3000 psi, Nominal Flow 2.4 gpm, Reservoir Capacity 3 qt, Overall Length 20 1/2 in, Overall Width 6 in, Overall Height 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.