Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 1 Stage, 2 hp, 460VAC, 1500 psi

  • Mfr # 1400012

  • Zoro # G315681755


product price: $2,293.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230/460V AC
Nominal Flow
2 gpm
Full Load Amps
6.0/3.0A
RPM
1800
HP
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400012
Zoro #
G315681755
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
12 in
Overall Height
25 in
Overall Length
12 IN

Details

Voltage
230/460V AC
Nominal Flow
2 gpm
Full Load Amps
6.0/3.0A
RPM
1800
HP
2
Max. Pressure
1500 psi
Reservoir Capacity
5 gal

Description

Hydraulic Power Unit, 2 HP, RPM 1800, 230/460V AC, Full Load Amps 6.0/3.0A, Max. Pressure 1500 psi, Nominal Flow 2 gpm, Reservoir Capacity 5 gal, Overall Length 12 IN, Overall Width 12 in, Overall Height 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.