Zoro Homepage

Power Unit, 1 Stage, 24VDC, 3000 psi

  • Mfr # 1560052

  • Zoro # G815681712


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 in
Overall Length
17 IN
Nominal Flow
3.5 gpm
Max. Pressure
3000 psi
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560052
Zoro #
G815681712
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
17 IN
Overall Height
8 in

Details

Nominal Flow
3.5 gpm
Max. Pressure
3000 psi
Duty Cycle
Intermittent
Reservoir Capacity
2 qt
Built-In Features
Relief and Check Valve, Flow Control
Voltage
24V DC

Description

Hydraulic Power Unit, 24V DC, Max. Pressure 3000 psi, Nominal Flow 3.5 gpm, Reservoir Capacity 2 qt, Overall Length 17 IN, Overall Width 7 in, Overall Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.