Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 1 Stage, 5 hp, 460VAC, 3000 psi

  • Mfr # 1400013

  • Zoro # G215681756


product price: $1,963.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP
5
Voltage
208-230/460V AC
Overall Width
14 in
Overall Length
25 IN
Reservoir Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400013
Zoro #
G215681756
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
14 in
Overall Length
25 IN
Overall Height
28 IN

Details

HP
5
Voltage
208-230/460V AC
Reservoir Capacity
15 gal
Max. Pressure
3000 psi
RPM
1800
Nominal Flow
2.5 gpm
Full Load Amps
15.0/13.6/6.8A

Description

Hydraulic Power Unit, 5 HP, RPM 1800, 208-230/460V AC, Full Load Amps 15.0/13.6/6.8A, Max. Pressure 3000 psi, Nominal Flow 2.5 gpm, Reservoir Capacity 15 gal, Overall Length 25 IN, Overall Width 14 in, Overall Height 28 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.