Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Gear, 0.6 GPM

  • Mfr # 1002497

  • Zoro # G3463835


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.097
GPM @ 1800 RPM and 1000 PSI
0.6
GPM @ 3600 RPM and 1000 PSI
1.2
Max. Continuous PSI
3,000
Ports (Inlet)
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002497
Zoro #
G3463835
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
3.16 in
Discharge Connection Size
9/16"-18
Media Intake Connection Size
9/16"-18
Overall Height
3.3 in
Overall Width
3.3 in
Overall Length
4.7 in
Shaft Outer Diameter
1/2 in

Details

Displacement (Cu. In./Rev.)
0.097
GPM @ 1800 RPM and 1000 PSI
0.6
GPM @ 3600 RPM and 1000 PSI
1.2
Max. Continuous PSI
3,000
Ports (Inlet)
9/16-18
Max. RPM
5,000 RPM
Ports (Outlet)
9/16-18
Shaft Extension (In.)
1/2 X 1 1/2 Keyed
GPM @ 3600 RPM & 1000 PSI
1.2
Type
Birotational
Rotation
CCW, CW
Item
Hydraulic Gear Pump
Features
Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
Nominal GPM @ 1200 RPM
0.5
Housing
Cast Iron
Max. Intermittent Pressure (PSI)
3,500
Mounting
4F17 4 Bolt
GPM @ 1800 RPM & 1000 PSI
0.6
Media Intake Connection Type
SAE
Motor Speed - Minimum
500 RPM
Displacement per Revolution
0.097 cu in/rev
Continuous Pressure- Maximum
3,000 psi
Shaft Type
Keyed
Motor Speed - Maximum
5,000 RPM
Housing Material
Cast Iron

Description

Hydraulic Gear Pump, Displacement per Revolution 0.097 cu in/rev, Media Intake Connection Size 9/16 In.-18, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CCW, CW, Housing Material Cast Iron, Mounting Type 4 Bolt 4F17, Media Intake Connection Type SAE, Overall Height 3.3 in, Overall Length 4.7 in, Overall Width 3.3 in, Shaft Outer Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.