Zoro Homepage

Pump, Gear, 11 GPM

  • Mfr # 1002508

  • Zoro # G2686747


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Ports (Inlet)
1 in Tube
Ports (Outlet)
1/2 in NPTF
Input RPM
3,600
Transmission
Automatic 2 Speed
Mounting Flange
4F17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002508
Zoro #
G2686747
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1/2 in
Shaft Length (In.)
1 1/2 in
Shaft Length
1 1/2 in
Shaft Outer Diameter
1/2 in
Discharge Connection Size
1/2 in
Media Intake Connection Size
1 in

Details

Ports (Inlet)
1 in Tube
Ports (Outlet)
1/2 in NPTF
Input RPM
3,600
Transmission
Automatic 2 Speed
Mounting Flange
4F17
Max. PSI 1st Stage
600
Drive Shaft (In.)
1/2 in
GPM @ 2000 PSI
2.72
Unloading Valve Preset Pressure (psi)
450
Displacement @ Low Pressure (cubic inches/rev.)
0.517
GPM @ 1000 PSI
2.8
Drive
Direct
Rotation
CW
Type
Two Stage
Item
Hydraulic Gear Pump
Max. PSI 2nd Stage
3,000
Application
For Presses, Log Splitters, Clamping Units and Compactors
HP Required
5 hp
GPM @ 250 PSI
10.94
Nominal Flow (GPM)
11.0
Displacement @ High Pressure (cubic inches/rev.)
0.194
Pressure 2nd Stage - Maximum
3,000 psi
Media Intake Connection Type
Tube
Displacement @ High Pressure per Revolution
0.194 cu in/rev
Displacement @ Low Pressure per Revolution
0.517 cu in/rev
Motor Speed - Maximum
3,600 RPM
Drive Type
Direct
Flow Rate @ 250 psi
10.94 gpm
Required Horsepower
5 hp
Flow Rate @ 2000 psi
2.72 gpm
Discharge Connection Type
FNPT
Control Valve Pressure Relief - Maximum
450 psi
Pressure 1st Stage - Maximum
600 psi
Flow Rate @ 1000 psi
2.8 gpm

Description

Hydraulic Gear Pump, Media Intake Connection Size 1 in, Media Intake Connection Type Tube, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Displacement @ High Pressure per Revolution 0.194 cu in/rev, Displacement @ Low Pressure per Revolution 0.517 cu in/rev, Motor Speed - Maximum 3,600 RPM, Rotation CW, Mounting Type 4 Bolt 4F17, Control Valve Pressure Relief - Maximum 450 psi, Drive Type Direct, Flow Rate @ 1000 psi 2.8 gpm, Flow Rate @ 2000 psi 2.72 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.