Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Gear, 16 GPM

  • Mfr # 1002509

  • Zoro # G2878486


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Ports (Inlet)
1 in Tube
Ports (Outlet)
1/2 in NPTF
Displacement @ High Pressure (cubic inches/rev.)
0.258 pulg. cub./rev
Displacement @ Low Pressure (cubic inches/rev.)
0.776
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002509
Zoro #
G2878486
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1/2 in
Shaft Length (In.)
1 1/2 in
Media Intake Connection Size
1 in
Shaft Length
1 1/2 in
Discharge Connection Size
1/2 in
Shaft Outer Diameter
1/2 in

Details

Ports (Inlet)
1 in Tube
Ports (Outlet)
1/2 in NPTF
Displacement @ High Pressure (cubic inches/rev.)
0.258 pulg. cub./rev
Displacement @ Low Pressure (cubic inches/rev.)
0.776
Rotation
CW
Mounting Flange
4F17
Drive Shaft (In.)
1/2 in
Input RPM
3,600 RPM
GPM @ 250 PSI
15.91 gpm
Nominal Flow (GPM)
16 gpm
Unloading Valve Preset Pressure (psi)
450
Item
Hydraulic Gear Pump
Type
Two Stage
GPM @ 1000 PSI
3.8 gpm
GPM @ 2000 PSI
3.62 gpm
Drive
Direct
Application
For Presses, Log Splitters, Clamping Units and Compactors
Max. PSI 1st Stage
600 psi
Max. PSI 2nd Stage
3,000 psi
Transmission
Automatic 2 Speed
HP Required
11 hp
Pressure 1st Stage - Maximum
600 psi
Pressure 2nd Stage - Maximum
3,000 psi
Required Horsepower
11 hp
Flow Rate @ 250 psi
15.91 gpm
Motor Speed - Maximum
3,600 RPM
Drive Type
Direct
Flow Rate @ 1000 psi
3.8 gpm
Discharge Connection Type
FNPT
Displacement @ Low Pressure per Revolution
0.776 cu in/rev
Displacement @ High Pressure per Revolution
0.258 cu in/rev
Control Valve Pressure Relief - Maximum
450 psi
Media Intake Connection Type
Tube
Flow Rate @ 2000 psi
3.62 gpm

Description

Hydraulic Gear Pump, Media Intake Connection Size 1 in, Media Intake Connection Type Tube, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Displacement @ High Pressure per Revolution 0.258 cu in/rev, Displacement @ Low Pressure per Revolution 0.776 cu in/rev, Motor Speed - Maximum 3,600 RPM, Rotation CW, Mounting Type 4 Bolt 4F17, Control Valve Pressure Relief - Maximum 450 psi, Drive Type Direct, Flow Rate @ 1000 psi 3.8 gpm, Flow Rate @ 2000 psi 3.62 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.