Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Hydraulic Gear

  • Mfr # 1800291

  • Zoro # G3343873


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.85
GPM @ 1800 RPM and 1000 PSI
6.3
Max. Continuous PSI
4,000
Min. RPM
500 RPM
Ports (Inlet)
1-1/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1800291
Zoro #
G3343873
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.09 in
Discharge Connection Size
7/8"-14
Media Intake Connection Size
1 1/16"-12
Overall Width
4.1 in
Shaft Outer Diameter
3/4 in

Details

Displacement (Cu. In./Rev.)
0.85
GPM @ 1800 RPM and 1000 PSI
6.3
Max. Continuous PSI
4,000
Min. RPM
500 RPM
Ports (Inlet)
1-1/16-12
Max. RPM
3,300 RPM
Ports (Outlet)
7/8-14
Shaft Extension (In.)
3/4 x 1-1/4 Keyed
Item
Hydraulic Gear Pump
Cover Material
Cast iron
Housing
Aluminum
Nominal GPM @ 1200 RPM
4.4
Mounting
SAE A 2 Bolt
Rotation
CW
Design
Pressure-balanced, With 90% Overall Efficiency and Low Noise
GPM @ 1800 RPM & 1000 PSI
6.3
Displacement per Revolution
0.85 cu in/rev
Motor Speed - Minimum
500 RPM
Continuous Pressure- Maximum
4,000 psi
Shaft Type
Keyed
End Cap Material
Cast Iron
Housing Material
Aluminum
Motor Speed - Maximum
3,300 RPM

Description

Hydraulic Gear Pump, Displacement per Revolution 0.85 cu in/rev, Media Intake Connection Size 1 1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 4,000 psi, Motor Speed - Maximum 3,300 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Cast Iron, Overall Width 4.1 in, Shaft Outer Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.