
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250979
Zoro #
G5439198
UPC #
-
Country of Origin
United States
Dimensions
Outlet Port Size - Hydraulic Valves
SAE 12
Port Size
SAE 16
Details
Item
Flow Valves
Flow Rate (GPM)
7 min / 14 max per section
Pressure Range (PSI)
3000 Inlet / 3500 psi Outlet
Max. Pressure - Hydraulic Valves
3000 Inlet / 3500 Outlet
Number of Spools - Hydraulic Valves
4
Weight
48 lbs
Description
Rotary Flow Divider,0.813 CID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.