Zoro Homepage

Rotary Flow Divider, 4 Section 0.258 CID per section, 2.5-5 GPM

  • Mfr # 250977

  • Zoro # G5439030


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
2.5 min / 5 max per section
Number of Spools - Hydraulic Valves
4
Outlet Port Size - Hydraulic Valves
SAE 6
Max. Pressure - Hydraulic Valves
3000 Inlet / 3500 Outlet
Weight
16 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250977
Zoro #
G5439030
UPC #
-
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 6

Details

Item
Rotary Flow Divider,0.258 CID
Flow Rate (GPM)
2.5 min / 5 max per section
Number of Spools - Hydraulic Valves
4
Max. Pressure - Hydraulic Valves
3000 Inlet / 3500 Outlet
Weight
16 lbs

Description

Rotary Flow Divider,0.258 CID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.