Shop CONCENTRIC INTERNATIONAL

HydraulicGearPump, 3,000psi, 4gpm, CastIron

  • Mfr # 1002499

  • Zoro # G2794653


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.194
GPM @ 1800 RPM and 1000 PSI
1.2
GPM @ 3600 RPM and 1000 PSI
2.5
Max. Continuous PSI
3,000
Ports (Inlet)
3/4-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1002499
Zoro #
G2794653
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
3.16 in
Overall Length
4.66 in
Overall Height
3.28 in
Overall Width
3.25 in
Discharge Connection Size
3/4"-16
Media Intake Connection Size
3/4"-16
Shaft Outer Diameter
1/2 in
Shaft Length
1 1/12 in
Key Length
1 in
Mounting Flange Size
SAE 4F17

Details

Displacement (Cu. In./Rev.)
0.194
GPM @ 1800 RPM and 1000 PSI
1.2
GPM @ 3600 RPM and 1000 PSI
2.5
Max. Continuous PSI
3,000
Ports (Inlet)
3/4-16
Max. RPM
5,000 RPM
Ports (Outlet)
3/4-16
Shaft Extension (In.)
1/2 X 1 1/2 Keyed
Max. Intermittent Pressure (PSI)
3,500
Housing
Cast Iron
GPM @ 1800 RPM & 1000 PSI
1.2
Type
Birotational
Item
Hydraulic Gear Pump
Nominal GPM @ 1200 RPM
1.0
Rotation
CW/CCW
GPM @ 3600 RPM & 1000 PSI
2.5
Features
For CCW Rotation the Inlet Is on the Right Side of the Pump, For CW Pump Rotation the Inlet Is on the Left Side, Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
Mounting
4F17 4 Bolt
Media Intake Connection Type
SAE
Displacement per Revolution
0.19 cu in/rev
Motor Speed - Maximum
5,000 RPM
Motor Speed - Minimum
660 RPM
Continuous Pressure- Maximum
3,000 psi
Flow Rate - Minimum
1 gpm
Shaft Type
Keyed
Flow Rate - Maximum
4 gpm
Housing Material
Cast Iron
Series
GC
Hydraulic Pressure Port Location
Side
Product Type
Hydraulic Gear Pump
Number of Stages
1
Discharge Connection Type
SAE
Continuous Pressure - Maximum
3,000 psi
Key Shape
Straight
Rated Speed
3,600 RPM

Description

Hydraulic Gear Pump, Displacement per Revolution 0.19 cu in/rev, Media Intake Connection Size 3/4 In.-16, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 660 RPM, Shaft Type Keyed, Rotation CW/CCW, Housing Material Cast Iron, Mounting Type 4 Bolt 4F17, Flow Rate - Maximum 4 gpm, Flow Rate - Minimum 1 gpm, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 3.28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.