Motor, Fluid, 3.1 GPM

  • Mfr # 1070049

  • Zoro # G2368956


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.517
GPM @ 1800 RPM and 1000 PSI
3.1
GPM @ 3600 RPM and 1000 PSI
8
Max. Continuous PSI
2,500
Max. RPM
5,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070049
Zoro #
G2368956
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5.16 in
Width (In.)
3.12 in
Height (In.)
3.29 in
Dimension A (In.)
3.69 in
Overall Height
3.3 in
Overall Length
5.2 in
Media Intake Connection Size
7/8"-14
Overall Width
3.1 in
Discharge Connection Size
7/8"-14
Shaft Outer Diameter
1/2 in

Details

Displacement (Cu. In./Rev.)
0.517
GPM @ 1800 RPM and 1000 PSI
3.1
GPM @ 3600 RPM and 1000 PSI
8
Max. Continuous PSI
2,500
Max. RPM
5,000 RPM
Ports (Inlet)
7/8-14
Ports (Outlet)
7/8-14
Shaft Extension (In.)
1/2 X 1 1/2 Keyed
Nominal GPM @ 1200 RPM
2.7
Features
Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
GPM @ 3600 RPM & 1000 PSI
8.0
Rotation
CCW, CW
Mounting
4F17 4 Bolt
Type
Birotational
Item
Hydraulic Gear Pump/Motor
Housing
Cast Iron
GPM @ 1800 RPM & 1000 PSI
3.1
Max. Intermittent Pressure (PSI)
2,750
Continuous Pressure- Maximum
2,500 psi
Media Intake Connection Type
SAE
Housing Material
Cast Iron
Motor Speed - Maximum
5,000 RPM
Shaft Type
Keyed
Motor Speed - Minimum
1,792 RPM
Flow Rate - Maximum
11 gpm
Displacement per Revolution
0.517 cu in/rev
Flow Rate - Minimum
5 gpm

Description

Hydraulic Gear Pump/Motor, Displacement per Revolution 0.517 cu in/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 2,500 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 1,792 RPM, Shaft Type Keyed, Rotation CCW, CW, Housing Material Cast Iron, Mounting Type 4 Bolt 4F17, Flow Rate - Maximum 11 gpm, Flow Rate - Minimum 5 gpm, Media Intake Connection Type SAE, Overall Height 3.3 in, Overall Length 5.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.