
Concentric Two-Stage Pump, 11 GPM Max, 1/2 NPT Inlet, 4-Bolt Mounting, CCW
Mfr # 1300357
Zoro # G916319170
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Nominal Flow (GPM)
9.4 / 2.6 (85% eff)
Mounting
4 bolt flange
Shaft Size
1/2 in straight keyed x 1.5 in length
Max. Pressure
3000 psi
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300357
Zoro #
G916319170
UPC #
615986075517
Country of Origin
Unknown
Dimensions
Shaft Size
1/2 in straight keyed x 1.5 in length
Details
Nominal Flow (GPM)
9.4 / 2.6 (85% eff)
Mounting
4 bolt flange
Max. Pressure
3000 psi
Item
Gear Pump
Rotation
CCW
Description
Compact, two-stage, external gear Pump designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actuator work speeds due to horsepower limitations or safety constraints. 1/2 in Shafts use 404 woodruff key. 5/8 in Shafts use 3/16 in x 1 in straight key. 4,000 RPM max. Maximum pressure 3,000 PSI.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.