Concentric Two-Stage Pump, 11 GPM Max, 1/2 NPT Outlet, 1/2 NPT Inlet, CW

  • Mfr # 1300356

  • Zoro # G116319161


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Max. Pressure
3000 psi
Nominal Flow (GPM)
9.4 / 2.6 (85% eff)
Shaft Size
1/2 in straight keyed x 1.5 in length
Mounting
4 bolt flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300356
Zoro #
G116319161
UPC #
615986064740
Country of Origin
Unknown

Dimensions

Shaft Size
1/2 in straight keyed x 1.5 in length

Details

Item
Gear Pump
Rotation
CW
Max. Pressure
3000 psi
Nominal Flow (GPM)
9.4 / 2.6 (85% eff)
Mounting
4 bolt flange

Description

Compact, two-stage, external gear Pump designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actuator work speeds due to horsepower limitations or safety constraints. 1/2 in Shafts use 404 woodruff key. 5/8 in Shafts use 3/16 in x 1 in straight key. 4,000 RPM max. Maximum pressure 3,000 PSI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.