Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Two-Stage Pump, 22 GPM Max, 1NPT Inlet, 3/4NPT Outlet, CW

  • Mfr # 1300488

  • Zoro # G016319179


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Max. Pressure
3000 psi
Shaft Size
5/8 in straight keyed x 1.5 in length
Nominal Flow (GPM)
18.5 / 6.2 (85% eff)
Mounting
2 bolt A flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300488
Zoro #
G016319179
UPC #
615986036136
Country of Origin
Unknown

Dimensions

Shaft Size
5/8 in straight keyed x 1.5 in length

Details

Rotation
CW
Max. Pressure
3000 psi
Nominal Flow (GPM)
18.5 / 6.2 (85% eff)
Mounting
2 bolt A flange
Item
Gear Pump

Description

Compact, two-stage, external gear Pump designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actuator work speeds due to horsepower limitations or safety constraints. 1/2 in Shafts use 404 woodruff key. 5/8 in Shafts use 3/16 in x 1 in straight key. 4,000 RPM max. Maximum pressure 3,000 PSI.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.