Zoro Homepage

Concentric Two-Stage Pump, 5 GPM Max, 1/2 NPT Outlet, CW

  • Mfr # 1003447 1300483

  • Zoro # G416319182


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Mounting
4 bolt flange
Rotation
CW
Nominal Flow (GPM)
4.3 / .9 (85% Eff)
Max. Pressure
3000 psi
Shaft Size
1/2 in straight keyed x 1.5 in length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003447 1300483
Zoro #
G416319182
UPC #
615986064764
Country of Origin
Unknown

Dimensions

Shaft Size
1/2 in straight keyed x 1.5 in length

Details

Mounting
4 bolt flange
Rotation
CW
Nominal Flow (GPM)
4.3 / .9 (85% Eff)
Max. Pressure
3000 psi
Item
Gear Pump

Description

Compact, two-stage, external gear Pump designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actuator work speeds due to horsepower limitations or safety constraints. 1/2 in Shafts use 404 woodruff key. 5/8 in Shafts use 3/16 in x 1 in straight key. 4,000 RPM max. Maximum pressure 3,000 PSI.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.