
Haldex GC Hydraulic Gear Pump, 3 GPM at 1800 RPM, 4-Bolt 1.78 in Dia Pilot
Mfr # 1070084
Zoro # G516319112
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Shaft Size
1/2 in straight keyed x 1.5 in length
Max. Pressure
2500 psi
Mounting
4 bolt flange
Rotation
Dual
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1070084
Zoro #
G516319112
UPC #
615986064825
Country of Origin
Unknown
Dimensions
Shaft Size
1/2 in straight keyed x 1.5 in length
Details
Max. Pressure
2500 psi
Item
Gear Pump
Mounting
4 bolt flange
Rotation
Dual
Description
Concentric G.C. Series hydraulic Pump are compact, external gear models for use in pumping fluids with lubricating qualities. Suitable for use in a wide variety of material handling, agricultural, and construction equipment in addition to machine tools, robotics, and other types of machinery. Design to provide reliable, long life service under rugged conditions. G.C. Series Pump are built with cast iron bodies and hardened steel gears. Among their other standard, extra value features are: Speeds to 4000 RPMPressures to 4000 PSISuperior volumetric efficiency
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.