
Hydraulic Gear Pump, 0.610 CID CW 8.5 GPM 3600 RPM Max, SAE10 Port Size
Mfr # 1303195
Zoro # G916319149
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Mounting
2 bolt A flange
Max. Pressure
4000 psi
Shaft Size
3/4 in straight keyed x 1.24 in length
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1303195
Zoro #
G916319149
UPC #
615986064856
Country of Origin
Unknown
Dimensions
Shaft Size
3/4 in straight keyed x 1.24 in length
Details
Item
Gear Pump
Mounting
2 bolt A flange
Max. Pressure
4000 psi
Rotation
CW
Description
Constructed of high strength aluminum housing and cast iron end covers. High performance, high efficiency at low and high speed operation, low noise. Keyway size 3/16 in 3/4 in Dia. Straight Keyed Shaft 1 1/4 in Long.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.