KT613B-3072-C Multi-use Storage Cabinet; Cherry Finish 5 Shelves
- Mfr # KT613B-3072-C
- Zoro # G603958408
product price:Â
$
659.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT613B-3072-C
- Zoro #
- G603958408
- UPC #
- 8399110539
- Country of Origin
- China
Description
The Concepts in Wood 5 shelf storage cabinet is ideal for use as a pantry in the kitchen, or in the office, laundry, bedroom, garage or any room where additional concealed storage is needed. This is a piece of furniture constructed of wood veneer panels and solid wood accent pieces. To ensure a superior uniform color each door is assembled and hand finished and the entire storage cabinet gets a 10 step zero VOC emission polyurethane Cherry finish that is durable, beautiful, and resists stains for years. 3 adjustable shelves allow you to customize for short or tall items. Two fixed shelves offer extra support and structural reinforcement. Each shelf can hold 70lbs. of evenly distributed weight. Wood is sourced from the USA and assembled in Mexico. Create a wall of storage and add additional storage cabinets next to each other as your storage needs grow. Ready to assemble.70 lb. weight capacity per shelf for superior durability, 3 adjustable shelves and 2 fixed shelves to accommodate large and small items Handcrafted storage cabinet using genuine wood veneers and solid wood molding that enhances durability and won’t crack or peel like paper laminates To ensure a superior uniform color each door is assembled and hand finished and the entire storage unit gets a 10 step polyurethane Cherry finish that is durable, beautiful, and resists stains for years, environmentally friendly zero VOC emissions Quick, simple assembly with dowels, camlocks and an engineered wood back panel that is more durable than the cardboard on most ready to assemble cabinets All wood veneers, panels, solid hardwood wood, and other materials are imported from the U.S. and assembled in Mexico Create a wall of storage, designed to be stacked next to each other as your storage needs grow 2-year limited warranty, Dimensions: 72" H x 30" W x 17.125" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.