Zoro Homepage

6" Diameter High Pressure Burner Head with Brass Orifice

  • Mfr # B-BH-06SET

  • Zoro # G501799981


product price: $26.79
/ea

Key Features

For Use With
Burner
Material
Cast Iron
Application
Outdoor cooking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-BH-06SET
Zoro #
G501799981
UPC #
877769007300
Country of Origin
China

Details

For Use With
Burner
Material
Cast Iron
Application
Outdoor cooking

Description

Size: 6" Diameter 12.5" Length 2.5" height Set Includes: 4-foot High-Pressure Regulator Hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.