
Double Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply
Mfr # B-7841
Zoro # G601800006
product price: $126.99
/ea
Free Shipping & Returns
Key Features
For Use With
Burner
Material
Cast Iron
Application
Outdoor cooking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-7841
Zoro #
G601800006
UPC #
877769004378
Country of Origin
China
Details
For Use With
Burner
Material
Cast Iron
Application
Outdoor cooking
Description
B-7841 Features: -Two individual burner stoves on stand with separate heat control burning up to 55000 BTU. -High pressure regulator, hose, and connector included. -Stand has detachable legs for easy storage. -Capable of supporting two 60 Quart stockpots. -Double burner will need manual lighting. -Heavy duty cast iron. Product Type: -Double burner. Material: -Cast iron. Finish: -Black. Pieces Included: -Burner. Dimensions: -Each stove has approximately 15" space. Overall Height - Top to Bottom: -29". Overall Width - Side to Side: -31". Overall Depth - Front to Back: -16". Overall Product Weight: -30 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.