Zoro Homepage

7 ft. 10 in. Lara Vase Round Anthracite

  • Mfr # 45339

  • Zoro # G316316397


product price: $811.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45339
Zoro #
G316316397
UPC #
-
Country of Origin
China

Description

Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends blue/gray color combinations and incredible value which is comparable to our Jewel collection. Features Easy maintenance and ultimate performance Colorfast for long-lasting beauty Stain-resistant and soil repellent Resilient, Ecological and Anti Static Anti Bacterial Non Flammable No Dust Fibers Specifications Color: Anthracite Style: Traditional/Oriental Rugs Material: Polypropylene/Olefin Collection: Lara Design: Vase Shape: Round Weight: 28 lbs Size: 7 ft. 10 in. Technique: Woven

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.