Zoro Homepage

9 ft. 3 in. x 12 ft. 6 in. Ankara Chateau Red

  • Mfr # 65208

  • Zoro # G016316420


product price: $976.99
/ea
Item requires special delivery charges. A $780.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65208
Zoro #
G016316420
UPC #
-
Country of Origin
China

Description

The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey Features Easy maintenance and ultimate performance Colorfast for long-lasting beauty Stain-resistant and soil repellent Resilient, Ecological and Anti Static Anti Bacterial Non Flammable No Dust Fibers Specifications Color: Red Style: Traditional/Oriental Rugs Material: Polypropylene/Olefin Collection: Ankara Design: Chateau Shape: Rectangle Weight: 62 lbs Pile Height: 0.39 in. Technique: Woven Dimension: 9ft3ft W x 12ft6ft L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.