
9 ft. 3 in. x 12 ft. 6 in. Ankara Oushak Ivory
Mfr # 61728
Zoro # G716316379
product price: $976.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61728
Zoro #
G716316379
UPC #
-
Country of Origin
China
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey Features Easy maintenance and ultimate performance Colorfast for long-lasting beauty Stain-resistant and soil repellent Resilient, Ecological and Anti Static Anti Bacterial Non Flammable No Dust Fibers Specifications Color: Ivory Style: Traditional/Oriental Rugs Material: Polypropylene/Olefin Collection: Ankara Design: Oushak Shape: Rectangle Weight: 62 lbs Pile Height: 0.39 in. Technique: Woven Dimension: 9ft3ft W x 12ft6ft L
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.