Concord Global 5 ft. 3 in. Jewel Sarouk - Round, Black

  • Mfr # 41130

  • Zoro # G815852716


product price: $87.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41130
Zoro #
G815852716
UPC #
884969411301
Country of Origin
China

Description

Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area. Features -Easy maintenance and ultimate performance -Colorfast for long-lasting beauty -Stain-resistant and soil repellent -Resilient Ecological and Anti Static -Anti Bacterial -Non Flammable -No Dust Fibers Specifications - Color: Black - Style: Traditional/Oriental Rugs - Material: Polypropylene/Olefin - Collection: Jewel - Design: Sarouk - Shape: Round - Weight: 9 lbs - Size: 5 ft. 3 in. - Pile Height: 0.39 - Technique: Woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.