
Concord Global 5 ft. 3 in. x 7 ft. 3 in. Ankara Chateau - Red
Mfr # 65205
Zoro # G315852834
product price:Â $131.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65205
Zoro #
G315852834
UPC #
884969652056
Country of Origin
China
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey Features -Easy maintenance and ultimate performance -Colorfast for long-lasting beauty -Stain-resistant and soil repellent -Resilient Ecological and Anti Static -Anti Bacterial -Non Flammable -No Dust Fibers Specifications - Color: Red - Style: Traditional/Oriental Rugs - Material: Polypropylene/Olefin - Collection: Ankara - Design: Chateau - Shape: Rectangle - Weight: 19 lbs - Pile Height: 0.39 in. - Technique: Woven - Dimension: 5'3'' W x 7'3'' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.