
GSY8881DL Single-Handle Pre-Rinse Kitchen Faucet
Mfr # GSY8881DL
Zoro # G3067427
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Polished Chrome
Number of Handles
1
Handle Type
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSY8881DL
Zoro #
G3067427
UPC #
663370318719
Country of Origin
Taiwan, Province of China
Details
Number of Holes
3
Finish
Polished Chrome
Number of Handles
1
Handle Type
Lever Handle
Item
GSY8881DL Single-Handle Pre-Rinse Kitche
Description
Item GSY8881DL Single-Handle Pre-Rinse Kitche
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.