Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3038DX Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3038DX

  • Zoro # G9775989


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Sub-Category
Faucet Handles
Number of Handles
1
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3038DX
Zoro #
G9775989
UPC #
663370597862
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
4.31
Item Length (Inch)
4.31

Details

Material
Brass
Finish
Brushed Nickel
Item
Diverter Valve
Mounting Type
Wall Mount
Sub-Category
Faucet Handles
Number of Handles
1
ADA Compliant
false
Item Weight (lbs)
2.9
Handshower Included
No
Handle Material
Metal
DOE Certified
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Hose Included
false
Faucet Holes
1
Theme
Modern
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Sidespray
false
Drain Included
No
CEC Certified
false
Collection
Concord
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Pulldown Spray
false
Handles Included
true
Handle Style
Cross

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.