Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3041DX Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3041DX

  • Zoro # G9777109


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Sub-Category
Faucet Handles
ADA Compliant
false
Number of Handles
1
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3041DX
Zoro #
G9777109
UPC #
663370598470
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.31
Item Height (Inch)
2.75
Item Width (Inch)
4.31

Details

Material
Brass
Finish
Polished Chrome
Item
Diverter Valve
Sub-Category
Faucet Handles
ADA Compliant
false
Number of Handles
1
Mounting Type
Wall Mount
Sidespray
false
Low Lead Compliant
false
Item Weight (lbs)
2.9
DOE Certified
false
Handle Material
Metal
Handshower Included
No
Hose Included
false
Spout Flow Rate (GPM)
0
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Theme
Modern
Collection
Concord
UPC/CUPC Certified
true
Prop 65 Label
true
Drain Included
No
Faucet Holes
1
Handles Included
true
Pullout Spray
false
Handshower Flow Rate (GPM)
0
CEC Certified
false

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.