Zoro Homepage

KS8125DL Wall Mount Bathroom Faucet

  • Mfr # KS8125DL

  • Zoro # G3070787


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8125DL
Zoro #
G3070787
UPC #
663370031830
Country of Origin
Taiwan, Province of China

Details

Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
KS8125DL Wall Mount Bathroom Faucet
Residential / Commercial
Residential
Handle Type
Lever
Faucet Operation
Dual Handle
Flow Rate
1.2 gpm
Material
Heavy Duty Brass

Description

Item KS8125DL Wall Mount Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.