Single Hole Only Mount, 1 Hole KSAG8191DL Filtration Water Air Gap Fauc

  • Mfr # KSAG8191DL

  • Zoro # G3070884


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Handle Type
Cross Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSAG8191DL
Zoro #
G3070884
UPC #
663370494680
Country of Origin
Taiwan, Province of China

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Handle Type
Cross Handle
Mounting Type
Deck Mount
Item
KSAG8191DL Filtration Water Air Gap Fauc

Description

Item KSAG8191DL Filtration Water Air Gap Fauc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.