
Stainless Steel Stock Pot w/Steamer Basket, 24 Quart
Mfr # S24-BAK
Zoro # G101799985
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Stock Pot
Application
Outdoor cooking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S24-BAK
Zoro #
G101799985
UPC #
877769007652
Country of Origin
China
Details
Material
Stainless Steel
For Use With
Stock Pot
Application
Outdoor cooking
Description
24 Quart, Pot Size: 11.5" Wide x 14.8" Height. Basket Size: 10" Wide x 12.5" Height. Basket is lifted 1.5" off the bottom by 4 legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.