Zoro Homepage

Gasket, 5'' Heavy Duty

  • Mfr # CG50D

  • Zoro # G711816690


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Length
6 in
Width (In.)
6 in
Size
5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG50D
Zoro #
G711816690
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 in
Width (In.)
6 in
Size
5 in
Depth
1 in

Description

5'' HD Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.