Large Ready-Mix Washout Bags- Lined, L42'' x W42'' x H43'' - 1.9CY

  • Mfr # BAG_RM_LG_LIN

  • Zoro # G011816703


product price:  $62.79
/ea

Key Features

Length
42 in
Width (In.)
42 in
Depth
43 in
Capacity
1.9CY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAG_RM_LG_LIN
Zoro #
G011816703
UPC #
-
Country of Origin
Unknown

Dimensions

Length
42 in
Width (In.)
42 in
Depth
43 in

Details

Capacity
1.9CY

Description

The Large Ready-mix Washout Bag is built for larger jobs and concrete capture. With its waterproof liner, it captures and contains concrete run-off from the ready-mix chute or during line pump washouts. The frame is not included but can be easily assembled from common PVC pipes and connectors. Features: Adheres to environmental regulations. Strength-tested, tear-resistant woven polypropylene. Slides under ready-mix chutes. Partially-enclosed top keeps material contained during transport. Small center opening eliminates spills. Chain-stitched waterproof liner keeps liquids from seeping. Reinforced over-lock stitching adds extra strength and structure. Extra-sturdy, reinforced poly straps for forklift portability. Poly pocket for accurate project identification. Volume capacity 51.3 cubic feet, 384 gallons, 1.9 cubic yards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.