Willie 3, Pail= 20/ea. of 16oz. Bags, 20PK

  • Mfr # SLOW

  • Zoro # G011816680


product price: $116.99
/pk 20, $5.85/ea
Free Shipping & Returns

Key Features

Length
12 in
Width (In.)
12 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLOW
Zoro #
G011816680
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in
Width (In.)
12 in
Depth
16 in

Description

Slow Willie is a dry, powdered concrete delay set product conveniently packaged in easy-to-use one pound bags. It's easily mixed in with concrete during the placing operation giving you greater control. Advantages: This must-have power concrete retarder saves you money and time. Delaying the setting time allows the operator time to reach proper clean-out locations. This pre-packaged delay set works well with any mix and will not affect structural concrete strength. Use one bag to delay one yard of concrete for up to 3 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.