Zoro Homepage

Liquid Mold Stain Remover, Jug

  • Mfr # 629489

  • Zoro # G807630612


product price: $49.35
/ea

Key Features

Cleaner Form
Liquid
Container Type
Jug
Contains
Peracetic Acid
Recommended Dilution
Ready to Use
Container Size
1 gal, 17 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629489
Zoro #
G807630612
UPC #
897946000955
Country of Origin
United States

Dimensions

Container Size
1 gal, 17 oz

Details

Item
Mold Stain Remover
Cleaner Form
Liquid
Container Type
Jug
Contains
Peracetic Acid
Recommended Dilution
Ready to Use
Product Label
Stain Remover
Surfaces for Use On
Composite Wood, Concrete, Drywall, Fiberglass, Grout, Laminate, Masonry, Metal, Non-Porous or Semi-Porous Surfaces, Plastic, Tile, Wood
Biodegradable
No
Plastic Safe
Yes
Nonflammable
Yes
Rinse Required
No
EPA Registered
No
Maximum Coverage Area
400 sq ft
NSF Rating
Not Rated
Minimum Effective Temperature
50 Degrees F
Minimum Coverage Area
300 sq ft

Description

Stain Remover, Cleaner Form Liquid, Container Size 1 gal, 17 oz, Container Type Jug, Contains Peracetic Acid, EPA Registered No, EPA Registration Number Not Applicable, NSF Rating Not Rated, Ready to Use, Standards Not Applicable, Surfaces for Use On Composite Wood, Concrete, Drywall, Fiberglass, Grout, Laminate, Masonry, Metal, Non-Porous or Semi-Porous Surfaces, Plastic, Tile, Wood, Maximum Coverage Area 400 sq ft, Minimum Coverage Area 300 sq ft, Maximum Effective Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.