Zoro Homepage

Mold Control, Liquid, 14.1 oz, Aerosol Spray Can

  • Mfr # 27400CAL

  • Zoro # G302668219


product price: $11.49
/ea

Key Features

Color
Clear
Size
14.1 Oz
Cleaner Form
Liquid
Fragrance
Mild
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27400CAL
Zoro #
G302668219
UPC #
897946000825
Country of Origin
United States

Dimensions

Size
14.1 Oz
Container Size
14.1 oz
Cleaner Container Size
14.1 oz

Description

Mold Control, Cleaner Form Liquid, Container Size 14.1 oz, Container Type Aerosol Spray Can, Contains Sodium Carbonate, Trisodium Phosphate, EPA Registered Yes, EPA Registration Number 82552-1, NSF Rating Not Rated, Properties No Rinse Required, Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 150 sq ft, Minimum Coverage Area 100 sq ft, Fragrance Mild, Net Weight 1 oz, VOC Content 0 Percent, Flash Point 201.2 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.