Mold Fogger Machine: Liquid
Mfr # 200620810
Zoro # G1807876
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Size
1 gal.
Cleaner Form
Liquid
Fragrance
Odorless
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200620810
Zoro #
G1807876
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Cleaner Container Size
1 gal
Tank Size
1 gal
Details
Item
Mold Fogger
Color
Clear
Cleaner Form
Liquid
Fragrance
Odorless
Container Type
Jug
Application
Fogging to Remove Mold from Surfaces
For Use On
Basements, cellars, attics, crawlspaces, wall cavities
Includes
Adjustable Flow Rate Knob
Cleaner Chemical Product Grouping
Mold Foggers
Features
Reusable Filters
Power Source
Electric
Tank Material
Steel
Recommended Dilution
Ready To Use
Primary Chemical
None
Surfaces for Use On
Carpet, Hardwood, Laminate, Tile, Vinyl
Flow Rate Settings
Adjustable
Product Label
Mold Fogger
Description
Mold Fogger, Tank Size 1 gal, Cleaner Form Liquid, Power Source Electric, Tank Material Steel, Includes Adjustable Flow Rate Knob, Surfaces for Use On Carpet, Hardwood, Laminate, Tile, Vinyl, Application Fogging to Remove Mold from Surfaces, Features Reusable Filters, Flow Rate Settings Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.