Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR 48VF09

15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (Discontinued)

  • Mfr # 48VF09
  • Zoro # G4148895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48VF09
Zoro #
G4148895
UPC #
190735891896
Country of Origin
Unknown

Dimensions

Size
10
Glove Size
10
Glove Length
15"
Glove Thickness
22.00 mil
Length
15"

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Texture
Grain
Standards
Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM
Resists
Wide Range of Chemicals including Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates, Petroleum Based Solvents and Animal Fats
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Application
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 15 in, Cuff Gauntlet, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM, Resists Acetates, Aromatic Solvents, Bases, Greases, Hydrocarbons, Oils, Petroleum Based Solvents and Animal Fats, Wide Range of Chemicals including Acids, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.