This item is Discontinued.

Condor 2-Piece Rainsuit with Hood, Ethylene Vinyl Acetate (EVA), 0.2 mm Thick, Yellow, 2XL 5JDX8

This item is Discontinued.

Condor

2-Piece Rainsuit with Hood, Ethylene Vinyl Acetate (EVA), 0.2 mm Thick, Yellow, 2XL (Discontinued)

Mfr # 5JDX8
Zoro # G0153632
UPC # 190735104415
Country of Origin China
Category Rainsuits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5JDX8
Zoro #
G0153632
UPC #
190735104415
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
38 to 40 in
Thickness
0.2 mm
Fits Chest Size
52 in to 54 in
Jacket Length
32 in

Details

Item
2-Piece Rainsuit with Hood
Color
Yellow
Material
Ethylene Vinyl Acetate (EVA)
Inseam
31 1/2 in
Closure Type
Snap
Number of Pockets (Inside)
0
Rainwear Features
Chemical Resistant
Resists
Chemicals
Gender
Unisex
Liner Material
None
Rainwear Ankle Style
Snap
Includes
Jacket with Attached Hood/Pants
Seam Style
Heat Sealed
Number of Pockets (Outside)
2
Rainwear Cuff Style
Snap
Features x Resists
Chemical Resistant x Chemicals

Description

2-Piece Rainsuit with Hood, Color Yellow, Material Ethylene Vinyl Acetate (EVA), Size 2XL, Jacket Length 32 in, Thickness 0.2 mm, Features Chemical Resistant, Inseam 31 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.