This item is Discontinued.

Condor 2-Piece Rainsuit with Hood, Ethylene Vinyl Acetate (EVA), 0.20mm Thick, Yellow, S 5JDX4

This item is Discontinued.

Condor

2-Piece Rainsuit with Hood, Ethylene Vinyl Acetate (EVA), 0.20mm Thick, Yellow, S (Discontinued)

Mfr # 5JDX4
Zoro # G0153596
UPC # 190735104378
Country of Origin China
Category Rainsuits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5JDX4
Zoro #
G0153596
UPC #
190735104378
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 to 32 in
Thickness
0.20mm
Fits Chest Size
37 in to 40 in
Jacket Length
29 1/2 in

Details

Item
2-Piece Rainsuit with Hood
Color
Yellow
Material
Ethylene Vinyl Acetate (EVA)
Inseam
29 1/2 in
Closure Type
Snap
Number of Pockets (Inside)
0
Resists
Chemicals
Rainwear Ankle Style
Snap
Number of Pockets (Outside)
2
Rainwear Cuff Style
Snap
Includes
Jacket with Attached Hood/Pants
Rainwear Features
Chemical Resistant
Gender
Unisex
Liner Material
None
Seam Style
Heat Sealed

Description

2-Piece Rainsuit with Hood, Material Ethylene Vinyl Acetate (EVA), Size S, Jacket Length 29 1/2 in, Thickness 0.20mm, Inseam 29 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.