This item is Discontinued.

Condor 2-Piece Rainsuit with Hood, Ethylene Vinyl Acetate (EVA), 0.20mm Thick, Yellow, XL 5JDX7

This item is Discontinued.

Condor

2-Piece Rainsuit with Hood, Ethylene Vinyl Acetate (EVA), 0.20mm Thick, Yellow, XL (Discontinued)

Mfr # 5JDX7
Zoro # G0153623
UPC # 190735104408
Country of Origin China
Category Rainsuits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5JDX7
Zoro #
G0153623
UPC #
190735104408
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
36 to 38 in
Thickness
0.20mm
Fits Chest Size
48 in to 50 in
Jacket Length
31 1/2 in

Details

Item
2-Piece Rainsuit with Hood
Color
Yellow
Material
Ethylene Vinyl Acetate (EVA)
Inseam
31 in
Closure Type
Snap
Includes
Jacket with Attached Hood/Pants
Seam Style
Heat Sealed
Liner Material
None
Number of Pockets (Inside)
0
Rainwear Cuff Style
Snap
Rainwear Ankle Style
Snap
Number of Pockets (Outside)
2
Gender
Unisex
Rainwear Features
Chemical Resistant
Resists
Chemicals

Description

2-Piece Rainsuit with Hood, Material Ethylene Vinyl Acetate (EVA), Size XL, Jacket Length 31 1/2 in, Thickness 0.20mm, Inseam 31 in

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.