Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Odd, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Full-Frame

  • Mfr # 29XT82

  • Zoro # G3599578


product price: $6.89
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XT82
Zoro #
G3599578
UPC #
190735987803
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
22 Odd
Standards
ANSI Z87.1-2015 High Impact
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UV Protection
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Padded Arms
Yes
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Application
General Purpose
Includes Anti-Fog Lens Coating
No
Arm Color
Black
Dielectric Protection
No
Includes No Lens Coatings
No
Includes Brow Lining
No
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Straight
Visible Light Scale Protection
L2.5
Arm Material
Polycarbonate
Includes Anti-Static Lens Coating
No
Nose Bridge Material
PVC
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples, Nose Bridge
Temple Tip Features
Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series 22 Odd, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable, Standards ANSI Z87.1-2015 High Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.