This item is Discontinued.
This item is Discontinued.
2XL Class 2 High Visibility Vest, Lime (Discontinued)
Mfr #
3ZDP3
Zoro #
G3970136
UPC # 190735092095
Country of Origin China
Category Traffic Safety Vests and Apparel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3ZDP3
Zoro #
G3970136
UPC #
190735092095
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
52 in to 54 in
Vest Size
2XL
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Polyester Mesh, 2 in Wide Reflective Material
Standards
ANSI/ISEA 107-2010
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features Polyester Mesh, 2 in Wide Reflective Material, Standards ANSI/ISEA 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.