Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL Class 2 High Visibility Vest, Orange

  • Mfr # 11K785

  • Zoro # G3749006


product price: $23.59
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K785
Zoro #
G3749006
UPC #
190735047668
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
52 in to 54 in
Length
28 in
Reflective Stripe Width
2 in
Maximum Chest Size
52 in
Minimum Chest Size
54 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
Features
Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Green/Yellow and Silver
ATPV Rating
Not Rated
Includes Tool Lanyard Grommets
No
Cooling
No
Safety Vest Style
Surveyor's
ANSI Type
Type R
Includes ID Window
No
Includes LED Lights
No
Expandable
No
Reflective Stripe Border Color
Green
Fabric Construction
Mesh
Horizontal Stripe Type
Single
Total Number of Pockets
6
Reflective Stripe Location
Chest
Vest Features
Mic Tab
Number of Outside Pockets
4
Number of Inside Pockets
2
Breakaway
No
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Reflective Stripe Border Type
Contrasting
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.