Zoro Homepage

3XL Class 2 High Visibility Vest, Orange

  • Mfr # 11K786

  • Zoro # G3749015


product price: $24.59
/ea

Key Features

Color
Orange
Size
3XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K786
Zoro #
G3749015
UPC #
190735047675
Country of Origin
China

Dimensions

Size
3XL
Vest Size
3XL
Fits Chest Size
56 in to 58 in
Length
28 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
56 in
Minimum Chest Size
58 in

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.