Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4XL Class 2 High Visibility Vest, Lime

  • Mfr # 4CWC6

  • Zoro # G0007436


product price: $44.79
/ea

Key Features

Color
Lime
Size
4XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CWC6
Zoro #
G0007436
UPC #
190735097281
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
68 in
Vest Size
4XL
Length
36 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Reflective Stripe Width
4 1/2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Orange/Silver
Standards
ANSI-ISEA107-2015
ATPV Rating
Not Rated
Features
4.5 in Orange/Silver Reflective Tape
Vest Stripe Color Family
Silver
ANSI Type
Type R
Fall Protection Compatible
No
Horizontal Stripe Type
Double
Safety Vest Style
Standard
Fabric Construction
Mesh
Reflective Stripe Location
Back, Chest
Reflective Stripe Border Color
Orange
Flame-Resistant Properties
Flame-Resistant
Reflective Stripe Main Color
Silver
Total Number of Pockets
2
Breakaway
No
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Reflective Stripe Border Type
Contrasting
Cooling
No
Number of Inside Pockets
2
Includes ID Window
No
Includes Tool Lanyard Grommets
No
Includes LED Lights
No
Expandable
No
Shop By
Closeouts

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 in Orange/Silver Reflective Tape, Standards ANSI-ISEA107-2015

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.