Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5S RED TAG AREA, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486P55

  • Mfr # 486P55

  • Zoro # G6263752


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
5S RED TAG AREA
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P55
Zoro #
G6263752
UPC #
00194484290344
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
5S RED TAG AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Sign Format
Other Format
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
5S Red Tag Area
Sign Legend Background Color
White
Number of Printed Sides
1
Legend Pictogram ID
PPIC-207
Chemical Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
Tag
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 5S Red Tag Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.