Zoro Homepage

5S RED TAG AREA, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486P54

  • Mfr # 486P54

  • Zoro # G6280729


product price: $13.99
/ea

Key Features

Legend
5S RED TAG AREA
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P54
Zoro #
G6280729
UPC #
00194484290337
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
5S RED TAG AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Black, Red
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Metal Detectable
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend
5S Red Tag Area
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
Yes
Glow In The Dark
No
Legend Pictogram Description
Tag
Sign Format
Other Format
Number of Printed Sides
1
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-207
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 5S Red Tag Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.